Moen 2 gpm 1-Function Rainshower Showerhead

M6345

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Limited lifetime
  • Limited lifetime warranty
  • Meets epa water sense(r) criteria to conserve water without sacrificing performance
  • One-function full rainshower

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Commercial, Residential
Brand Model Compatibility
Chrome One-Function 8 in Diameter Spray Head Eco-Performance Rainshower
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
IPS
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Origin
Global
Showerhead Function
Single
Side Spray
No
Spray Type
Rainshower
Type
Showerhead
Valve Operator
Handle
WaterSense Labeled
Yes
Weight
2.03
Width
9-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday