0 items

Moen Isabel™ 2 gpm 2-Function Wall Mount Showerhead

MS1311EP

Color Finish

Starting at $320.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Immersion™ rainshower technology
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Isabel™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/8 in
Material
Brass, Metal
Showerhead Function
Dual
Size
1/2 in
Spray Type
Rain, Rinse
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday