Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #M164928
  • Item #4631295
  • Manufacturer Part #164928
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
10-1/4 in
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-3/64 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/4 in
Hose Included:
No
Length:
3-3/4 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.97 lb
Width:
2-3/4 in