0 items

Moen Twist™ 2 gpm 4-Setting Hand Shower with Slide Bar

MS3870EP

Color Finish

Starting at $266.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Twist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
30 in
Length
69 in
Showerhead Function
4
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday