0 items

Moen Envi™ 2 gpm Showerhead

M6350

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" diameter rainshower
  • Connection: 1/2" IPS
  • Eco-performance
  • Envi
  • Flow Rate: 2.0 gpm (7.6 lpm) max.
  • Infinite combination

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Envi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday