0 items

Moen Monticello® 2-Hole Tub and Shower Faucet with Single Lever Handle

MT2449NH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6" diverter tub spout
  • Connection: 1/2" CC, IPS
  • Handle Type: Lever
  • M-PACT common valve system
  • Monticello®
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Required accessories: Rough-in valves: MOE2510, M2520, M2570 or M2590
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Monticello®
Color Finish
Platinum
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday