2 in. Cap in Polished Brass

Part #M114324P  |  Item #1808786  |  Manufacturer Part #114324P

$ 19.95 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Cap

GSA Approved: No

IAPMO Listed: No

Length: 2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.02

Width: 31/50 in