2 in. Cap in White
2 in. Cap in White
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 18000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated, Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Index Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb