2 in. Undermount Sink Bracket for 21595 Kitchen Faucet
2 in. Undermount Sink Bracket for 21595 Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 21595 Kitchen Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Hardware Kit
- UL Listed:
- No
- Weight:
- 0.24 lb