2 in. Vessel 90 Degree Extension Kit in Brushed Nickel
2 in. Vessel 90 Degree Extension Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MOEN® genuine part
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen S6711BN
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Spout
- UL Listed:
- No
- Weight:
- 1.42 lb