Moen

2 in. Vessel 90 Degree Extension Kit in Brushed Nickel

Part #M147556  |  Manufacturer Part #147556BN

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • MOEN® genuine part

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Moen S6711BN

Coating: PVD

GSA Approved: No

MA Approved: Yes

Origin: Global

Product Type: Spout

Type: Spout

UL Listed: No