0 items

Moen 2000 Series 20 ga 1-Bowl Drop-In Kitchen Sink with Center Drain

MG20196

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 x 16 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
2000 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday