12-1/2 x 14-1/2 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

You last purchased this on
 
Moen

2000 Series 12-1/2 x 14-1/2 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2000 Series 12-1/2 x 14-1/2 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MGS204502
  • Item #7878623
  • Manufacturer Part #GS204502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Basin Depth:
10 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
14-1/2 in
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
10 in x 12 in x 5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-1/2 in x 12-1/2 in
Style:
Traditional
UL Listed:
No
Weight:
6 lb
Width:
12-1/2 in
cUPC Certified:
No