Moen 2000 Series 12 x 14 in. 20 ga 1-Bowl Undermount Kitchen Sink with Rear Drain in Stainless Steel

MG204502B

Manufacturer Part #: G204502B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed-satin stainless
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
CSA B45.5
Collection
2000 Series
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
2 in
Faucet Mount
Undermount
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
Number Of Bowls
1
Origin
Domestic
Shape
Rectangular
Sink Bowl Size
10 in x 12 in x 5-1/2 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Strainer Size
2 in
Type
Undermount Sink
UL Listed
No
Weight
5.18
Width
12 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday