Moen

2000 Series 16-5/8 x 17-5/16 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

Part #MKG2045522BQ  |  Item #7578357  |  Manufacturer Part #KG2045522BQ

$ 93.91 EACH

Color/Finish:
Matte Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed-satin stainless
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: [Commercial, Multi-Family, Residential]

BAA Compliant: Yes

CSA Certified: CSA B45.4

Coating: PVD

Collection: 2000 Series

Color Finish: Matte Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 2 in

Gauge: 20

IAPMO Listed: No

MA Approved: Yes

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 16-5/8 in x 17-5/16 in

Shape: Rectangular

Sink Bowl Size: 10 in x 12 in x 5-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in