17-5/16 x 22-5/16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product has been replaced by

Moen Matte Stainless Steel 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink
Moen 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink in Matte Stainless Steel
Manufacturer Part #GS204571BQ
You last purchased this on
 
Moen

2000 Series 17-5/16 x 22-5/16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Matte Stainless Steel 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink
Moen 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink in Matte Stainless Steel
Manufacturer Part #GS204571BQ
Moen

2000 Series 17-5/16 x 22-5/16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MG204571BQ
  • Item #7578429
  • Manufacturer Part #G204571BQ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Brushed-satin stainless
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Coating:
PVD
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Rear Center
Drain Opening:
2 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-5/16 in x 22-5/16 in