Moen 2000 Series 17-5/16 x 22-5/16 in. Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin Stainless

MG204573BQ

Manufacturer Part #: G204573BQ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed-satin stainless
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Multi-Family
CSA Certified
CSA B45.4
Collection
2000 Series
Drain Location
Rear
Drain Opening
2 in
Gauge
20
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Shape
Rectangular
Sink Bowl Size
14 in x 16 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Strainer Size
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday