17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink in Matte Stainless Steel

You last purchased this on
 
Moen

2000 Series 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2000 Series 17 x 21-1/4 in. 1 Hole Single Bowl Self-rimming Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MGS204571BQ
  • Item #7878818
  • Manufacturer Part #GS204571BQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Basin Depth:
7 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
4 in
Gauge (metal):
20 ga
Height:
6-1/2 in
IAPMO Listed -:
No
Length:
17 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
14 in x 15-3/4 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 21-1/4 in
Style:
Traditional
UL Listed:
No
Weight:
9.5 lb
Width:
21-1/4 in
cUPC Certified:
No