23-1/2 x 18-1/4 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel
2000 Series 23-1/2 x 18-1/4 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Basin Depth:
- 9 in
- Basin Length:
- 28 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Product Type:
- Fixture
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 10 lb
- Width:
- 18-1/4 in
- cUPC Certified:
- No