2000 Series 23-1/2 x 18-1/4 in. Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

Part #MGS20193B  |  Manufacturer Part #GS20193B

Starting at
$ 157.31 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Collection: 2000 Series

Color Finish: Matte Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 20

IAPMO Listed: No

Length: 23-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 18-1/4 in

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 6-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Width: 18-1/4 in