23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

This product has been replaced by

Moen Stainless Steel 23-1/2 x 18-1/4 in. Single Bowl Undermount Kitchen Sink
Moen 23-1/2 x 18-1/4 in. Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink
Manufacturer Part #GS20194B
You last purchased this on
 
Moen

2000 Series 23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Stainless Steel 23-1/2 x 18-1/4 in. Single Bowl Undermount Kitchen Sink
Moen 23-1/2 x 18-1/4 in. Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink
Manufacturer Part #GS20194B
Moen

2000 Series 23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MG20194B
  • Item #7203566
  • Manufacturer Part #G20194B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Limited lifetime warranty
  • Sink template included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial, Multi-Family, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Coating:
PVD
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 18 in