Moen 2000 Series 25 x 22 in. 20 ga 1-Bowl Self-rimming and Drop-in Kitchen Sink with Rear Center Drain in Stainless

MG201974BQ

Manufacturer Part #: G201974BQ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
CSA B45.4
Center Size
12 in
Coating
PVD
Collection
2000 Series
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
MA Approved
Yes
Number Of Bowls
1
Number of Holes
4 Hole
Origin
Domestic
Shape
Rectangular
Sink Bowl Size
21 in x 16 in x 5-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Strainer Size
3-1/2 in
Type
Kitchen Sink
UL Listed
No
Weight
10.64
Width
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday