25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

You last purchased this on
 
Moen

2200 Series 25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2200 Series 25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Matte Stainless Steel

  • Fast #
  • Part #MGS201964BQ
  • Item #7878790
  • Manufacturer Part #GS201964BQ
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
A112.19.3
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
B45.4
Collection:
2200 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
7 in
IAPMO Listed -:
No
Length:
25 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Style:
Traditional
Type:
MGS221964B
UL Listed:
No
Vessel Only:
No
WaterSense Labeled:
No
Weight:
10 lb
Width:
22 in
cUPC Certified:
No