2000 Series 3 Hole Single Bowl Drop-In Kitchen Sink with Center Drain

Part #MG201963  |  Item #4601430  |  Manufacturer Part #G201963

Number of Holes:

3 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: 2000 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 20

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21 x 16 in x 7 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in