2000 Series 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Matte Stainless Steel

Part #MG202154BQ  |  Item #7578364  |  Manufacturer Part #G202154BQ

$ 172.84 EACH

Number of Holes:

4 Hole

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed-satin stainless
  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty
  • Quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: [Commercial, Multi-Family, Residential]

BAA Compliant: Yes

CSA Certified: CSA B45.4

Coating: PVD

Collection: 2000 Series

Color Finish: Matte Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 20

IAPMO Listed: Yes

MA Approved: Yes

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 16 in x 7 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 7 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in