Moen 2000 Series 33 x 22 in. Stainless Steel 2 Bowl Drop-in Kitchen Sink in Brushed Satin Stainless

MG222163

Manufacturer Part #: G222163

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed-satin stainless
  • Double bowl
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Multi-Family
CSA Certified
CSA B45.4
Collection
2000 Series
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
22
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
3 Hole
Origin
Domestic
Right Bowl Size
14 in x 16 in x 6-1/2 in
Shape
Rectangular
Sink Bowl Size Left
14 in x 16 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Strainer Size
3-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday