33 x 22 in. Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed
2000 Series 33 x 22 in. Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 20 gauge stainless steel, brushed finish
- Undermount hardware included
- Double bowl undermount sink
- SoundSHIELD™ sound absorbing system
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/8 in x 16-1/2 in
- Sink Bowl Size, Right:
- 14-3/8 in x 16-1/2 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in