Moen

24 in. Brass Trip Lever Drain in Polished Chrome

Part #M90480  |  Manufacturer Part #90480

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Threaded

Depth: 22-3/10 in

Drain Body Material: Brass

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

GSA Approved: No

Gauge: 17

Height: 4-3/10 in

MA Approved: Yes

Origin: Domestic

Product Type: Drain

Tub Depth: 24 in

Type: Tub Drain

UL Listed: No

Weight: 5.89

Width: 5-3/4 in