Moen 24 in. Grab Bar

CSIYG2824

Manufacturer Part #: YG2824CH

Color/Finish

Starting at $92.02

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
2-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Mount Type
Wall
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday