24 in. Grab Bar in Oil Rubbed Bronze
Eva 24 in. Grab Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Eva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 15-39/100 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Product Type:
- Accessories
- Shape:
- Straight
- Weight:
- 2.83 lb
- Weight Capacity:
- 500 lb
- Width:
- 2-4/5 in