24 in. Towel Bar in Polished Chrome
Boardwalk 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-29/100 in
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 3 in
- Faucet Center Size:
- 10 in
- Height:
- 2-3/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Product Type:
- Hardware
- Projection:
- 3-29/100 in
- Shape:
- Curved
- Spout Reach:
- 4-3/4 in
- Spray Type:
- Rainshower
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.54 lb
- cUPC Certified:
- No