24 in. Towel Holder in Polished Stainless Steel

You last purchased this on
 
Moen

Hotel Motel 24 in. Towel Holder in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Hotel Motel 24 in. Towel Holder in Polished Stainless Steel

  • Fast #
  • Part #M5208241PS
  • Item #3158537
  • Manufacturer Part #5208-241PS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One year limited warranty
  • With single towel bar
  • Requires Certification

Specifications

Collection:
Hotel Motel
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1