Moen 2.5 gpm 8-Setting Multifunction Hand Shower

M23041

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Glacier
Color Finish Category
Whites
Flow Rate
2.5 gpm
Showerhead Function
4
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday