Single Function Hand Shower in Wrought Iron
This product has been replaced by
Manufacturer Part #3669EPBL
Eco-Performance Single Function Hand Shower in Wrought Iron
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Included slide bar makes it easy to adjust the handheld shower height
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Limited lifetime warranty
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Eco-Performance
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Depth:
- 33 in
- Faucet Height:
- 30-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 3-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.37 lb
- Width:
- 5-22/25 in