Moen 2.5 gpm Rainshower Showerhead

MS6345

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8-1/2" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime
  • Limited lifetime warranty
  • Two-function full rainshower; concentrated rinse; combination spray for more variety

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Coating
Electroplated
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
8-1/2 in
End Connection 1
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
9-1/2 in
MA Approved
Yes
Material
Metal
Origin
Global
Shower Arm Reach
9-1/2 in
Showerhead Flow Rate
2.5
Showerhead Function
Multi
Spray Type
Full
Type
Showerhead
UL Listed
No
WaterSense Labeled
No
Weight
2.52
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday