2.5 gpm Single Lever Handle 3-Function Tub and Shower Trim Kit in Polished Chrome

You last purchased this on
 
Moen

Commercial 2.5 gpm Single Lever Handle 3-Function Tub and Shower Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial 2.5 gpm Single Lever Handle 3-Function Tub and Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #MT8342NH
  • Item #4503523
  • Manufacturer Part #T8342NH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • CONTAINS: stationary showerhead, hand-held shower with non-positive pause, 69" metal hose, 30" slide bar, drop ell,
  • Limited 5 Year Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7/8 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Hose Included:
Yes
Hose Length:
69 in
Length:
30 in
MA Approved -:
Yes
Maximum Temperature:
160
Number of Handles:
Single Handle
Origin:
Domestic
Overall Length:
30 in
Pause Control:
No
Scald Guard:
Yes
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Style:
Commercial
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
6.63 lb