Moen

29 in x 16 in Stainless Steel Grid

Part #MGA780B  |  Manufacturer Part #GA780B

Size:

29 in x 16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty

Specifications

Brand Model Compatibility: G18231 1800™ Series Undermount Sinks

CARB OTC LEED Compliant: No

Coating: PVD

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Depth: 15-59/100 in

GSA Approved: No

Height: 1-81/100 in

IAPMO Listed: No

Length: 29 in

MA Approved: Yes

Material: Stainless Steel

Origin: Global

Product Type: Grid

Shape: Rectangular

Size: 29 in x 16 in

Thickness: 16 in

Type: Grid

UL Listed: No

Weight: 5.02

Width: 15-59/100 in