Moen
3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Polished Chrome
Part #M3942 | Item #3643195 | Manufacturer Part #3942
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Top lifts off for easy refill
- 18 ounce refillable bottle
Documents
Specifications
ADA Compliant: No
Capacity: 18 oz
Coating: Electroplated
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-69/100 in
GSA Approved: No
Height: 3-1/8 in
MA Approved: Yes
Material: Plastic
Origin: Global
Product Type: Soap Dispenser
Spout Height: 3-13/100 in
Spout Reach: 2-3/4 in
UL Listed: No
Weight: 1.28
Width: 1-22/25 in