0 items

Moen Monticello® 3/4 in. Tub Spout with 1/2 in. IPS Connection

M3806

Color Finish

Starting at $31.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
End Connection 1
IPS
End Connection 2
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Material
Brass
Spout Reach
6 in
Spout Type
Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday