0 items

Moen 3-Function Lever Handle Diverter and Cap Kit

M135150

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday