Moen 3-Function Shower Trim Kit

MT8346EP15

Color Finish

Starting at $259.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double swivel 69" hose assembly
  • Equipped with the positemp® pressure-balancing control valve
  • Five year limited warranty
  • Hand shower attaches to a 30" slide bar
  • Vandal resistant

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Length
69 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday