0 items

Kingsley™ 3-Hole Roman Tub Faucet with Double Lever Handle

MT920

Color Finish

Starting at $367.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
19 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday