0 items

Moen Chateau® 3-Hole Roman Tub Trim Kit with Double Knob Handle

MT999

Color Finish

Starting at $157.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Knob
IAPMO Listed
No
Material
Acrylic, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
9 in
Spout Type
Low Arc
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday