Moen

3 Station Mop and Broom Hanger Bracket Stainless Steel

Part #M8198  |  Manufacturer Part #8198

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Wall bracket
  • 5 year limited warranty

Specifications

BAA Compliant: Yes

Coating: PVD

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Depth: 3-4/5 in

GSA Approved: No

Height: 2 in

MA Approved: Yes

Material: Stainless Steel

Origin: Domestic

Product Type: Accessories

Type: Accessories

UL Listed: No

Weight: 2.43

Width: 26-4/5 in