30 in. Slide Bar in Spot Resist Brushed Nickel
30 in. Slide Bar in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3988EPSRN Single Function Hand Shower
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Depth:
- 2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Height:
- 30-63/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Hand Shower
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.55 lb
- Width:
- 2125 in