3/4 in. Adapter Kit for Moen M3371 Tub and Shower Thermostatic Valve
3/4 in. Adapter Kit for Moen M3371 Tub and Shower Thermostatic Valve
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- M3371
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Weight:
- 0.74 lb