3/4 in. Escutcheon in Polished Chrome

You last purchased this on
 
Moen

3/4 in. Escutcheon in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

3/4 in. Escutcheon in Polished Chrome

  • Fast #
  • Part #M172666
  • Item #4848565
  • Manufacturer Part #172666
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Escutcheon
GSA Approved:
No
Height:
3/4 in
IAPMO Listed -:
No
Length:
8-3/4 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
5-1/4 in