0 items

Moen 36 in. Grab Bar

M52236GBM15

Color Finish

Starting at $217.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes integral double check valves for backflow protection
  • Includes slide bar/grab bar

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
8 in
Installation Type
Wall Mount
Length
69 in
Material
Metal
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday