Moen
3988EP Series Single Function Hand Shower in Oil Rubbed Bronze
Part #M3988EPORB | Item #7627261 | Manufacturer Part #3988EPORB
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- One-function 1-1/8" diameter spray head handshower
- Vacuum breaker
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1014
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Coating: Painted
Collection: 3988EP Series
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 2 in
EPA Compliant: Yes
Faucet Connection Size: 1/2 in
Faucet Height: 8-3/10 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.75 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Height: 30-63/100 in
Hose Included: Yes
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 30-5/8 in
MA Approved: Yes
Material: Metal
NSF Certified: No
Origin: Global
Pause Control: No
Product Type: Shower
Shape: Rectangular
Showerhead Function: Single
Spray Type: Full
Style: Modern
Type: Handshower
UL Listed: No
WaterSense Labeled: Yes
Weight: 3.8
Width: 2-13/100 in