Single Function Hand Shower in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

3988EP Series Single Function Hand Shower in Spot Resist Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

3988EP Series Single Function Hand Shower in Spot Resist Brushed Nickel

  • Fast #
  • Part #M3988EPSRN
  • Item #7627252
  • Manufacturer Part #3988EPSRN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-function 1-1/8" diameter spray head handshower
  • Vacuum breaker
  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Included slide bar makes it easy to adjust the handheld shower height
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
3988EP Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Depth:
2 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/10 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
30-63/100 in
IAPMO Listed -:
Yes
Length:
30-5/8 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Product Type:
Shower
Shape:
Rectangular
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.52 lb
Width:
2-13/100 in